SQD 2510KW1AH MANUAL SWITCH 600VAC

Item #: 533506

Cat #: 2510KW1AH

UPC: 785901734871

Sign In or Register to view pricing and more.
SQD 2510KW1AH MANUAL SWITCH 600VAC K+OPTIONS

Overview

SQD 2510KW1AH MANUAL SWITCH 600VAC K+OPTIONS
Also known as: 785901734871, 2510KW1AH

Specifications

Phase: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4
Phase: 1
IP/NEMA Rating: NEMA 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)