TeSys Vario - emergency stop switch disconnector - 12 A - on door

Item #: 533499

Cat #: VCF02

UPC: 785901715313

Sign In or Register to view pricing and more.
TeSys Vario - emergency stop switch disconnector - 12 A - on door

Overview

TeSys Vario - emergency stop switch disconnector - 12 A - on door
VCF02 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric for emergency stop switching in motor applications 4kW@400V AC-23. Door mounting with 4 screw fixing, it provides a red & yellow operator with IP65 protection. VCF02 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric for main and emergency stop switching in motor applications 4kW@400V AC-23. It consists of a V02 Vario switch body and a padlockable red & yellow operator to be mounted on door with 4 screws fixing. It ensures an IP65 protection to the mounting. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Vario 3-pole rotary switch disconnector for door mounting. Composed with a switch body V02 and a red & yellow operator, for emergency stop, padlockable. Ensures an IP65 protection to the mounting. Rated for 690V AC operation, DC operation is permitted until 250V, performance depending on the number of contacts in series. Possible attachment of 4 add-on poles (2 in each side) , main (VZ02), neutral (VZ11), earthing (VZ14), auxiliary (VZ7, VZ20).
Also known as: 785901715313, VCF02

Specifications

IP/NEMA Rating: IP65, IP20
Size: 60 x 60 mm
Standards: California Proposition 65
IP/NEMA Rating: IP65, IP20
Standards: California Proposition 65
Size: 60 x 60 mm

Customer Reviews

No reviews for this product
(0)