AC WHIP; 4FT

Item #: 533494

Cat #: ACWNM1043-1RA

UPC: 780321112025

Sign In or Register to view pricing and more.
Documents & Guides
EPC ACWNM1043-1RA AC WHIP; 4FT, 1/2, 10 AWG STRANDED WIRE. RED, BLK AND GRN

Overview

EPC ACWNM1043-1RA AC WHIP; 4FT, 1/2, 10 AWG STRANDED WIRE. RED, BLK AND GRN
Also known as: 780321112025, ACWNM1043-1RA

Specifications

Gauge: 10
Conductors: 3
Volts AC: 120
Jacket: Steel
Material: Copper
Length: 4 ft
Stranding: Stranded
Gauge: 10
Volts AC: 120
Material: Copper
Stranding: Stranded
Conductors: 3
Jacket: Steel
Length: 4 ft

Customer Reviews

No reviews for this product
(0)