2/0 USE/RHH/RHW Copper, Green 1000'

Item #: 533483

Cat #: USE2/0STRGRN1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
2/0 AWG, USE/RHH/RHW, Stranded Copper, Green, 600V, 1000 ft. Reel.

Overview

2/0 AWG, USE/RHH/RHW, Stranded Copper, Green, 600V, 1000 ft. Reel.
Also known as: USE2/0STRGRN1000RL

Specifications

Color: Green
Length: 1000 ft
Material: Copper
Gauge: 2/0
Volts AC: 600
Conductors: 1
Jacket: CPE
Color: Green
Material: Copper
Volts AC: 600
Jacket: CPE
Length: 1000 ft
Gauge: 2/0
Conductors: 1

Customer Reviews

No reviews for this product
(0)