Current Transformer, Solid Core, 600:5A, 600V Class, 2-11/32" ID

Item #: 533464

Cat #: 74R601

UPC: 785901036555

Sign In or Register to view pricing and more.
Current Transformer, Solid Core, 600:5 Amp, 600 Volt Class, 2-11/32 Inch ID

Overview

Current Transformer, Solid Core, 600:5 Amp, 600 Volt Class, 2-11/32 Inch ID
Also known as: 785901036555, 74R601

Specifications

Type: Current Transformer
Volts AC: 600
Amps: 600:5
Standards: California Proposition 65
Type: Current Transformer
Amps: 600:5
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)