Maestro Fluorescent Dimmer, 6A, 277V, Almond

Item #: 533445
Cat #: MAF-6AM-277-AL
UPC: 027557583442
Sign In or Register to view pricing and more.
Maestro Fluorescent Dimmer, 6A, 277V, AlmondMaestro Fluorescent Dimmer, 6 Amp, 277 Volt, Almond

Overview

Maestro Fluorescent Dimmer, 6A, 277V, AlmondMaestro Fluorescent Dimmer, 6 Amp, 277 Volt, Almond
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557583442, MAF-6AM-277-AL

Specifications

Amps: 6
Family / Style: Maestro
Volts AC: 277
Type: Decora
Light Technology: LED, Fluorescent
Amps: 6
Volts AC: 277
Light Technology: LED, Fluorescent
Family / Style: Maestro
Type: Decora

Customer Reviews

No reviews for this product
(0)