Maestro Fluorescent Dimmer, 6A, 277V, Brown

Item #: 533444
Cat #: MAF-6AM-277-BR
UPC: 027557583466
Sign In or Register to view pricing and more.
Maestro Fluorescent Dimmer, 6A, 277V, BrownMaestro Fluorescent Dimmer, 6 Amp, 277 Volt, Brown

Overview

Maestro Fluorescent Dimmer, 6A, 277V, BrownMaestro Fluorescent Dimmer, 6 Amp, 277 Volt, Brown
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557583466, MAF-6AM-277-BR

Specifications

Amps: 6
Color: Brown
Family / Style: Maestro
Volts AC: 277
Type: Decora
Light Technology: LED, Fluorescent
Amps: 6
Family / Style: Maestro
Type: Decora
Color: Brown
Volts AC: 277
Light Technology: LED, Fluorescent

Customer Reviews

No reviews for this product
(0)