Disconnect Switch, 200A, 600VAC, 125VDC, Rotary, Non-Fused, Open

Item #: 53344

Cat #: 1494R-N200

UPC: 781180127069

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, 200 Amp, 600 Volt AC, 125 Volt DC, Rotary, Non-Fused, Open

Overview

Disconnect Switch, 200 Amp, 600 Volt AC, 125 Volt DC, Rotary, Non-Fused, Open
Also known as: 781180127069, 1494R-N200

Specifications

Type: Rotary, Disconnect Switch, Non-Fused
Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 125
Volts AC: 600
Type: Rotary, Disconnect Switch, Non-Fused
Mounting: Panel
Volts DC: 125
Amps: 200
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)