20A, 125V, Hospital Grade GFCI

Item #: 533405

Cat #: N7899-HG

UPC: 078477601815

Sign In or Register to view pricing and more.
Documents & Guides
20A, 125V, Hospital Grade GFCI20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, SmartLock Pro Slim GFCI,Hospital Grade, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Brown.

Overview

20A, 125V, Hospital Grade GFCI20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, SmartLock Pro Slim GFCI,Hospital Grade, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Brown.
Also known as: 078477601815, N7899-HG

Specifications

Color: Brown
Volts AC: 120
Type: GFCI, Decora
Amps: 20
NEMA Configuration: 5-20R
Material: PBT Plastic
Color: Brown
Type: GFCI, Decora
NEMA Configuration: 5-20R
Volts AC: 120
Amps: 20
Material: PBT Plastic

Customer Reviews

No reviews for this product
(0)