
Panel For Enclosure, 14" x 10", Steel
Item #: 5334
Cat #: CP1612G
UPC: 783510264390
Documents & Guides
Panel For Enclosure, 14 Inch x 10 Inch, Steel, Conductive Finish, For Use With Concept Enclosures
Sign In or Register to view pricing and more.
Overview
Panel For Enclosure, 14 Inch x 10 Inch, Steel, Conductive Finish, For Use With Concept Enclosures
nVent HOFFMAN HOFCP1612G panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.
Also known as: 783510264390, CP1612G
Specifications
Width: | 10 in |
Material: | Steel |
Height: | 14 in |
Width: | 10 in |
Height: | 14 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)