Fluorescent Lamp, T8, 48", 32W, 5000K

Item #: 533359

Cat #: S8421

UPC: 045923084218

Sign In or Register to view pricing and more.
Fluorescent Lamp, T8, 32 Watt, Base: Medium Bi-Pin (G13), 5000K, 85 CRI, Lumens: 2900, Length: 48 inch *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, T8, 32 Watt, Base: Medium Bi-Pin (G13), 5000K, 85 CRI, Lumens: 2900, Length: 48 inch *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923084218, S8421

Specifications

Wattage: 32
Color Temperature: 5000 (Bright White)
Lumens: 2900
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 32
Lumens: 2900
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)