
Explosion-Proof Receptacle, 100A, 2" Hub, 3W4P, 600VAC, 250VDC
Item #: 533327
Cat #: FSQC61040
UPC: 781381208918
Documents & Guides
Explosion-Proof Receptacle, 100A, 2" Hub, 3W4P, 600VAC, 250VDC
Sign In or Register to view pricing and more.
Overview
Explosion-Proof Receptacle, 100A, 2" Hub, 3W4P, 600VAC, 250VDC
Also known as: 781381208918, FSQC61040
Specifications
Volts DC: | 250 |
Amps: | 100 |
Type: | Explosionproof Receptacle |
Volts AC: | 600 |
Volts DC: | 250 |
Type: | Explosionproof Receptacle |
Amps: | 100 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)