CAT 5e universal 48 port patch panel

Item #: 533271

Cat #: PP110C5E48

UPC: 089306215875

Sign In or Register to view pricing and more.
Documents & Guides
Category 5e Universal 48 Port Patch Panel, 2U, Black, 1/box

Overview

Category 5e Universal 48 Port Patch Panel, 2U, Black, 1/box
Also known as: 089306215875, PP110C5E48

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Number of Ports: 48
Connector Type: CAT 5E
Mounting: Rack
Color: Black
Connector Type: CAT 5E
Size: 2RMU
Number of Ports: 48

Customer Reviews

No reviews for this product
(0)