70A, 1P, 277/480 VAC, 125 VDC, Type GHB, 14 kAIC, CB

Item #: 533260

Cat #: GHB1070

UPC: 786679021743

Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghb, Bolt-on, 1-pole, 70amp, 277/480 Vac, Fixed Thermal-magnetic Trip
Sign In or Register to view pricing and more.

No associated products found.

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghb, Bolt-on, 1-pole, 70amp, 277/480 Vac, Fixed Thermal-magnetic Trip
Also known as: 786679021743, GHB1070

Specifications

Amps: 70
Volts AC: 277
Volts DC: 125
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Amps: 70
Volts DC: 125
Mounting: Bolt On
Volts AC: 277
Poles: 1
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)