Electronic Ballast, Fluorescent, T5, 2-Lamp, 28W, 120-277V
Item #: 53324
Cat #: ICN2S28N35M
UPC: 781087080733
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120/277V, Programmed Start, Centium Series. For use with the following Linear Lamp Types: (1 or 2) F14T5, (1 or 2) F21T5, (1 or 2) F28T5, (1 or 2) F28T5/ES (25W) or (1 or 2) F35T5.
Overview
Electronic Ballast, Fluorescent, Input Voltage: 120/277V, Programmed Start, Centium Series. For use with the following Linear Lamp Types: (1 or 2) F14T5, (1 or 2) F21T5, (1 or 2) F28T5, (1 or 2) F28T5/ES (25W) or (1 or 2) F35T5.
Philips Advance Centium ballasts for T5 lamps at 120-277V are now available with our industry leading N-can at 9.5" x 1.3" x 1.0" or T-can at 14.17" x 1.18" x 1.06", which provides fixture manufacturers increased versatility in their newer generation fixture designs. These ballasts are compatible with all major energy-saving T5 linear lamps and have a variety of other features which makes them ideal for a variety of applications. The ballasts’ programmed start ignition provides extended lamp life in frequent switching applications such as those where occupancy sensors are being used. They also feature lamp End-Of-Life (EOL) protection circuitry which safely removes power from the lamp at the end of lamp life.
Also known as: 781087080733, ICN2S28N35M
Specifications
Wattage: | 35, 28, 25, 21, 14 |
Family / Style: | Centium |
Type: | Programmed Start, Electronic |
Shape: | T5 (Tubular) |
Volts AC: | 120, 277 |
Wattage: | 35, 28, 25, 21, 14 |
Type: | Programmed Start, Electronic |
Volts AC: | 120, 277 |
Family / Style: | Centium |
Shape: | T5 (Tubular) |
Customer Reviews
No reviews for this product
(0)