Locking Plug, 50A, 250V, California Style, 2P 3W

Item #: 53321

Cat #: CS8265C

UPC: 078477326060

Documents & Guides
50 Amp, 250 Volt, NEMA Non-NEMA, 2P, 3W, Locking Plug, Industrial Grade, Grounding, California Style - Black-White.
Sign In or Register to view pricing and more.

Overview

50 Amp, 250 Volt, NEMA Non-NEMA, 2P, 3W, Locking Plug, Industrial Grade, Grounding, California Style - Black-White.
50Amp, 250V AC, Non-NEMA, 2P, 3W, Black & White Locking Plug, Industrial Grade, Grounding, California-Style(CS) Black-White
Also known as: 078477326060, CS8265C, Turtle plug

Specifications

Type: Grounding, California Style, Plug
NEMA Configuration: Non-Nema
Color: Black/White
Volts AC: 240
Amps: 50
Type: Grounding, California Style, Plug
Color: Black/White
Amps: 50
NEMA Configuration: Non-Nema
Volts AC: 240

Customer Reviews

No reviews for this product
(0)