Single Pole Switch, 20A, 120/277V, Brown, Extra Heavy Duty

Item #: 53319

Cat #: HBL1221

UPC: 783585431321

Sign In or Register to view pricing and more.
Documents & Guides
Single Pole Switch, 20A, 120/277V, Brown, Extra Heavy Duty

Overview

Single Pole Switch, 20A, 120/277V, Brown, Extra Heavy Duty
Hubbell HUBHBL1221 toggle switches feature a large brass binding head screws with deep slots, abuse resistant nylon toggle and strip gauge for accurate wiring.
Also known as: 783585431321, HBL1221

Specifications

Type: Toggle Switch, Single Pole, Industrial Grade, Self-Grounding
Material: Thermoset
Color: Brown
Volts AC: 120, 277
Amps: 20
Poles: 1
Type: Toggle Switch, Single Pole, Industrial Grade, Self-Grounding
Color: Brown
Amps: 20
Material: Thermoset
Volts AC: 120, 277
Poles: 1

Customer Reviews

No reviews for this product
(0)