Extra Deep Device Box, 1-Gang, Fog White

Item #: 533090

Cat #: 2444-FW

UPC: 786776132434

Sign In or Register to view pricing and more.
Steel, 1-Gang, Extra Deep Device Box, 2400 Series, Size: 4-5/8 Inch Height, 2-7/8 Inch Width, 2-3/4 Inch Depth, Color: Fog White

Overview

Steel, 1-Gang, Extra Deep Device Box, 2400 Series, Size: 4-5/8 Inch Height, 2-7/8 Inch Width, 2-3/4 Inch Depth, Color: Fog White
Also known as: 786776132434, 2444-FW

Specifications

Width: 2 7/8 in
Color: Fog White
Material: Steel
Depth: 2 3/4 in
Height: 4 5/8 in
Width: 2 7/8 in
Material: Steel
Height: 4 5/8 in
Color: Fog White
Depth: 2 3/4 in

Customer Reviews

No reviews for this product
(0)