6" x 9" Maroon General Purpose Hand Scrubbing Pad - 20 pk

Item #: 53306

Cat #: 7447

UPC: 048011040295

Sign In or Register to view pricing and more.
General Purpose Hand Pad, Scotch-Brite,Size: 6" x 9", Color: Maroon, Includes: 20 pads. Order 1 get 20 pads in box.

Overview

General Purpose Hand Pad, Scotch-Brite,Size: 6" x 9", Color: Maroon, Includes: 20 pads. Order 1 get 20 pads in box.
Scotch-Briteâ„¢ general purpose hand pad 7447 combines flexibility with effective cutting action and precise hand control to accomplish tough cleaning jobs or produce fine finishing results, use after use. Very fine grade aluminum oxide abrasives cut fast and fine, leaving a smooth, finished surface. Suitable for use on a wide variety of materials and for many different tasks. The performance of Scotch-Briteâ„¢ general purpose hand pad 7447 is comparable to steel wool grade 1.
Also known as: 048011040295, 7447, Scotch Brite

Specifications

Color: Maroon
Type: Cleaner
Length: 9 in
Color: Maroon
Length: 9 in
Type: Cleaner

Customer Reviews

No reviews for this product
(0)