Drive, Variable, 240VAC, 0.4kW, 0.5HP, 2.5A, Normal & Heavy Duty

Item #: 533055

Cat #: 25B-B2P5N104

UPC: 884951885684

Drive, PowerFlex 525, Embedded EtherNet/IP and Safety, 240 Volt AC, 0.4 kW, 0.5 Horse Power, 2.5 Amp, Normal & Heavy Duty, Frame E, IP20, Open, No Filter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, PowerFlex 525, Embedded EtherNet/IP and Safety, 240 Volt AC, 0.4 kW, 0.5 Horse Power, 2.5 Amp, Normal & Heavy Duty, Frame E, IP20, Open, No Filter
Our PowerFlex® 525 AC Drives feature an innovative, modular design to support fast and easy installation and configuration. This next generation of compact drives offers embedded EtherNet/IP™ communications, USB programming, and standard safety features. PowerFlex 525 drives, which offer a power rating of 0.4...22 kW (0.5...30 Hp) with global voltage classes of 100...600V, provide a variety of motor control and flexible mounting options. PowerFlex 525 AC drives operate at temperatures as high as 70 °C (158 °F), and they are ideal for applications such as conveyors, fans, pumps, and mixers.
Also known as: 884951885684, 25B-B2P5N104

Specifications

Phase: 3
Type: Variable Frequency Drive
Volts AC: 240
IP/NEMA Rating: IP20
Amps: 2.500
Wattage: 0.400 kW
Horsepower: 0.500
Phase: 3
Volts AC: 240
Amps: 2.500
Horsepower: 0.500
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 0.400 kW

Customer Reviews

No reviews for this product
(0)