Gate Valve Lockout Device for 6.5" - 10"

Item #: 533024

Cat #: PSL-V9

UPC: 07498324193

Sign In or Register to view pricing and more.
Gate valve lockout, accommodates 6.50" – 10.00" diameter handle, red.

Overview

Gate valve lockout, accommodates 6.50" – 10.00" diameter handle, red.
Also known as: 07498324193, PSL-V9

Specifications

Color: Red
Color: Red

Customer Reviews

No reviews for this product
(0)