FO32/850/XPS/ECO3 (PK X 30)

Item #: 532964

Cat #: 46550S

UPC: 726585465507

Sign In or Register to view pricing and more.
Lamp, Shatter-Resistant, Fluorescent, FO32/850/XPS/ECO3 (PK X 30), 32 Watts, 3100 Initial Lumens, 5000 K, 81 CRI, T Shape, 1 IN Dia, 48 IN Long, T8 Bulb, Medium Bi-Pin (G13) Base, 36000 Avg Life Hrs, Copolymer Coating

Overview

Lamp, Shatter-Resistant, Fluorescent, FO32/850/XPS/ECO3 (PK X 30), 32 Watts, 3100 Initial Lumens, 5000 K, 81 CRI, T Shape, 1 IN Dia, 48 IN Long, T8 Bulb, Medium Bi-Pin (G13) Base, 36000 Avg Life Hrs, Copolymer Coating
Also known as: 726585465507, 46550S

Specifications

Color Rendering Index (CRI): 81
Diameter: 1 in
Wattage: 32
Color Temperature: 5000 (Bright White)
Lumens: 3100
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 81
Wattage: 32
Lumens: 3100
Diameter: 1 in
Color Temperature: 5000 (Bright White)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)