Type USE, 4 AWG, Stranded, Green, 1000'

Item #: 532859

Cat #: USE4STRGRN1000RL

UPC: 980100277611

Sign In or Register to view pricing and more.
Documents & Guides
Type USE, 4 AWG, Stranded, Green, 1000'

Overview

Type USE, 4 AWG, Stranded, Green, 1000'
Also known as: 980100277611, USE4STRGRN1000RL

Specifications

Color: Green
Gauge: 4
Length: 1000 ft
Material: Copper
Conductors: 1
Color: Green
Length: 1000 ft
Conductors: 1
Gauge: 4
Material: Copper

Customer Reviews

No reviews for this product
(0)