This product may not be available in all locations.


Harmony, Power plug-in relay, 15 A, 1 CO, with LED, 24 V DC
Item #: 532836
Cat #: RPM13BD
UPC: 785901708735
Documents & Guides
Harmony, Power plug-in relay, 15 A, 1 CO, with LED, 24 V DC
Sign In or Register to view pricing and more.
Overview
Harmony, Power plug-in relay, 15 A, 1 CO, with LED, 24 V DC
Also known as: 785901708735, RPM13BD
Specifications
IP/NEMA Rating: | IP40 |
Type: | Power Relay |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP40 |
Standards: | California Proposition 65 |
Type: | Power Relay |
Customer Reviews
No reviews for this product
(0)