2
more
![Wiring Duct Wire Retainer, Type G/H, for 2" Wide Panduct, 2" - 4" High Wiring Duct Wire Retainer, Type G/H, for 2" Wide Panduct, 2" - 4" High](https://rexel-cdn.com/products/84175457e8d6645dd0b6cc785ce47405ab9313b9-large.jpg?i=47EF0E60-41D2-4649-8B68-A19EA2208E99&f=420)
Wiring Duct Wire Retainer, Type G/H, for 2" Wide Panduct, 2" - 4" High
Item #: 53281
Cat #: WR2-C
UPC: 074983685998
Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct Wire Retainer, Type G/H, for 2 Inch Wide Panduct, 2 to 4 Inch High, ABS Material, Black
Overview
Wiring Duct Wire Retainer, Type G/H, for 2 Inch Wide Panduct, 2 to 4 Inch High, ABS Material, Black
The WR2-C ABS Wire Retainer for 2" Wiring Duct can be inserted between the fingers of type G and H wiring ducts to contain wiring when the cover is removed. Adjustable height. For 2" (50.8 mm) wide wiring duct that has a height of 2" – 4" (50.8 mm – 101.6 mm)
Also known as: 074983685998, WR2-C
Specifications
Color: | Black |
Material: | Steel |
Color: | Black |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)