SQD 8539SDA53V81FF4T COMBO STARTER

Item #: 532795

Cat #: 8539SDA53V81FF4T

UPC: 785901021636

Sign In or Register to view pricing and more.
SQD 8539SDA53V81FF4T COMBO STARTER 600VAC 45A NEMA

Overview

SQD 8539SDA53V81FF4T COMBO STARTER 600VAC 45A NEMA
Also known as: 785901021636, 8539SDA53V81FF4T

Specifications

Type: Combination Starter
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Type: Combination Starter
IP/NEMA Rating: NEMA 12
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)