889N MINI CORDSET

Item #: 53279

Cat #: 889N-R5AF-12F

UPC: 611320383287

Sign In or Register to view pricing and more.
Documents & Guides
AB 889N-R5AF-12F 889N MINI CORDSET

Overview

AB 889N-R5AF-12F 889N MINI CORDSET
Also known as: 611320383287, 889N-R5AF-12F

Specifications

Length: 1 ft
Type: Under Cabinet Light, LED, Dimmable
Volts AC: 120
Color: White
Length: 1 ft
Volts AC: 120
Type: Under Cabinet Light, LED, Dimmable
Color: White

Customer Reviews

No reviews for this product
(0)