
26W LED Floodlight
Item #: 532731
Cat #: OLFL14PEBZM4
UPC: 753573853497
LED Floodlight, 26W, 120V, Lumens: 1900, Color Temperature: 4000K, Photocell, Color: Bronze
Sign In or Register to view pricing and more.
Overview
LED Floodlight, 26W, 120V, Lumens: 1900, Color Temperature: 4000K, Photocell, Color: Bronze
SMALL Outdoor LED Security FLOODLIGHT 120V with Photocell in Bronze Finish, SKU- 217AVH
Also known as: 753573853497, OLFL14PEBZM4
Specifications
Wattage: | 26 |
Color Temperature: | 4000 (Cool White) |
Lumens: | 1900 |
Color: | Bronze |
Mounting: | Wall, Ceiling |
Material: | Aluminum |
Light Technology: | LED |
Wattage: | 26 |
Lumens: | 1900 |
Mounting: | Wall, Ceiling |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Color: | Bronze |
Material: | Aluminum |
Customer Reviews
3 Overall
(2)
1/5
Leeann - Forest Grove on 03/10/2015
Junk
We are an electrical contractor. We thought they would be a great light to use for our customers since they are an affordable LED fixture. When they first became available we installed a lot of these. Since then we have had more problems with these lights than we have ever had with any other fixture. We have had at least 50% of them fail. One of our customers has had 5 out of 6 fail in the first 2 months. Two were bad right out of the box. I would not recommend these fixtures to anyone.
5/5
bob - quebec on 02/24/2015
the best of the best
good light and not expensive