This product may not be available in all locations.
EMC Filter, 380 - 480VAC, 3PH, Frame A, 0.4 kW, 0.5HP
Item #:
532709
Cat #:
25-RF7P5-AL
UPC:
884951990258
Sign In or Register to view pricing and more.
Documents & Guides
EMC Filter, 380 - 480 Volt AC, 3-Phase, Frame A, 0.4 kW, 0.5 Horse Power, Powerflex 523, 5, 7
Overview
EMC Filter, 380 - 480 Volt AC, 3-Phase, Frame A, 0.4 kW, 0.5 Horse Power, Powerflex 523, 5, 7
Also known as: 884951990258, 25-RF7P5-AL
Specifications
Phase: | 3 |
Type: | Filter, EMC |
Size: | A |
Wattage: | 0.400 kW |
Horsepower: | 0.500 |
Phase: | 3 |
Size: | A |
Horsepower: | 0.500 |
Type: | Filter, EMC |
Wattage: | 0.400 kW |
Customer Reviews
No reviews for this product
(0)