Relay, Power, Flange Mount, 4-Blade, 1PST, 30A, 120VAC

Item #: 53268

Cat #: 700-HHF45A1

UPC: 662073786368

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Power, Flange Mount, 4 Blade, 1 Pole, Single Throw, 30 Amp, 120 Volt AC, Quick Connect, Solder Terminations

Overview

Relay, Power, Flange Mount, 4 Blade, 1 Pole, Single Throw, 30 Amp, 120 Volt AC, Quick Connect, Solder Terminations
Long life, low consumption, and high performance to meet your most critical demands. Allen-Bradley® Bulletin 700 relays and timing relays offer world-class flexibility and industry-proven reliability. And 700-HHF feature blade-style quick terminals. Catalog item 700-HHF45A1 from Rockwell Automation® is a power flange mounted relay. Its specifications include: 40 A contact, 120 V 50/60 Hz, and SPST - NOC - dual make arrange.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073786368, 700-HHF45A1

Specifications

Volts AC Control: 120
Type: 4 Blade, Relay, Flange Mount
Mounting: Flange
Poles: 1
Amps: 30
Volts AC Control: 120
Mounting: Flange
Amps: 30
Type: 4 Blade, Relay, Flange Mount
Poles: 1

Customer Reviews

No reviews for this product
(0)