Dieless Hypress Tool Hs

Item #: 53264

Cat #: Y644HSXT

UPC: 781810458358

Sign In or Register to view pricing and more.
Documents & Guides
Burndy; Hydraulic Crimping Tool; Hypress; Hand Operated, Dieless; Output Force:11 Ton; Weight: 15 Lb; Height: 3 In; Length: 23.20 In; Width: 74 In; For Use Onconductor: Copper Cable: 6 - 1000 Kcmil , Aluminium Cable: 6 - 750 Kcmil; Accessories: Wiremike Provides Quick And Easy Identification Of Commonly Used Conductors, Y644hscase Plastic Carrying Case; For Use On Terminals: Ya-l, Ya-2ln, Ya, Ya-fxb, Ya-2n, Ya-l-2tc, Ya-l-fx, Yab-4n, Ya-l-tc, Ya-2l, Ya-4n, Yev-p-fx, Ye-p, Ye-p-fx, Ya-a, Ya-a-tn; For Use On Splices: Ys-l, Ys, Ys-t, Ys-a; For Use On Pinadapter: Hyplug Ayp, Aypo

Overview

Burndy; Hydraulic Crimping Tool; Hypress; Hand Operated, Dieless; Output Force:11 Ton; Weight: 15 Lb; Height: 3 In; Length: 23.20 In; Width: 74 In; For Use Onconductor: Copper Cable: 6 - 1000 Kcmil , Aluminium Cable: 6 - 750 Kcmil; Accessories: Wiremike Provides Quick And Easy Identification Of Commonly Used Conductors, Y644hscase Plastic Carrying Case; For Use On Terminals: Ya-l, Ya-2ln, Ya, Ya-fxb, Ya-2n, Ya-l-2tc, Ya-l-fx, Yab-4n, Ya-l-tc, Ya-2l, Ya-4n, Yev-p-fx, Ye-p, Ye-p-fx, Ya-a, Ya-a-tn; For Use On Splices: Ys-l, Ys, Ys-t, Ys-a; For Use On Pinadapter: Hyplug Ayp, Aypo
Also known as: 781810458358, Y644HSXT

Specifications

Height: 3 in
Standards: California Proposition 65
Height: 3 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)