Magnetic Core & Coil Ballast, High Pressure Sodium, 70W, 120V

Item #: 53260

Cat #: 71A7907001DB

UPC: 781087026281

Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Core & Coil Ballast, High Pressure Sodium, Lamp Wattage: 70, 120 Volt, ANSI Code: S62. Includes: Dry Film Capacitor and Bracket Kit.

Overview

Magnetic Core & Coil Ballast, High Pressure Sodium, Lamp Wattage: 70, 120 Volt, ANSI Code: S62. Includes: Dry Film Capacitor and Bracket Kit.
Also known as: 781087026281, 71A7907001DB

Specifications

Type: Pulse Start
Wattage: 70
ANSI Code: S62
Volts AC: 120
Light Technology: HID
Type: Pulse Start
ANSI Code: S62
Light Technology: HID
Wattage: 70
Volts AC: 120

Customer Reviews

No reviews for this product
(0)