This product may not be available in all locations.
2
more
Breaker, Lug In/Lug Out, 1P, 100A, 120VAC, Type QOU, 10kAIC
Item #: 532548
Cat #: QOU1100
UPC: 785901478546
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Lug In/Lug Out, 1-Pole, 100 Amp, 120 Volt AC, Type QOU, 10 kAIC
Overview
Breaker, Lug In/Lug Out, 1-Pole, 100 Amp, 120 Volt AC, Type QOU, 10 kAIC
Also known as: 785901478546, QOU1100
Specifications
Mounting: | Panel |
Amps: | 100 |
Poles: | 1 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | QOU |
Mounting: | Panel |
Poles: | 1 |
Standards: | California Proposition 65 |
Family / Style: | QOU |
Amps: | 100 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)