Category 6 Performance UTP Patch Cord, 28 AWG, 5', Gray

Item #: 532537

Cat #: UTP28SP5GY

UPC: 07498395970

Sign In or Register to view pricing and more.
Category 6 Performance Patch Cord, 28 AWG, 5 Feet, Gray

Overview

Category 6 Performance Patch Cord, 28 AWG, 5 Feet, Gray
Also known as: 07498395970, UTP28SP5GY

Specifications

Length: 5 ft
Material: Copper
Color: Gray
Length: 5 ft
Color: Gray
Material: Copper

Customer Reviews

No reviews for this product
(0)