Safety Mat, 1000 x 1800mm, Black, 2 x 4.5m x 2-Wire Cables

Item #: 532528

Cat #: 440F-M2036BBNN

UPC: 662074733231

Sign In or Register to view pricing and more.
Documents & Guides
Safety Mat, GuardMaster, Black, 1000 mm x 1800 mm, 2 x 4.5 meter x 2-Wire Cables, Exit out of "B" Corner, No Trim, No Controller

Overview

Safety Mat, GuardMaster, Black, 1000 mm x 1800 mm, 2 x 4.5 meter x 2-Wire Cables, Exit out of "B" Corner, No Trim, No Controller
Also known as: 662074733231, 440F-M2036BBNN

Specifications

Phase: 1
Color: Black
Mounting: Floor
Type: Safety Mat
Size: 1000 x 1800 mm
Phase: 1
Mounting: Floor
Size: 1000 x 1800 mm
Color: Black
Type: Safety Mat

Customer Reviews

No reviews for this product
(0)