Contactor, Lighting, 100A, 600VAC, 120VAC Coil, 3P, 3NO Contacts

Item #: 5325

Cat #: 500FL-DOD93

UPC: 781180241963

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Lighting, 100 Amp, 600 Volt AC, 120 Volt AC Coil, 3-Pole, 3 Normally Open Contacts, Electrically Held, NEMA Size 3

Overview

Contactor, Lighting, 100 Amp, 600 Volt AC, 120 Volt AC Coil, 3-Pole, 3 Normally Open Contacts, Electrically Held, NEMA Size 3
Also known as: 781180241963, 500FL-DOD93

Specifications

Volts AC Control: 120
Poles: 3
Amps: 100
Type: Lighting Contactor
Mounting: Surface
Volts AC: 600
Volts AC Control: 120
Amps: 100
Mounting: Surface
Poles: 3
Type: Lighting Contactor
Volts AC: 600

Customer Reviews

No reviews for this product
(0)