Timing Relay, General Purpose, True Off-Delay, 100/120VAC, 2PDT

Item #: 53249

Cat #: 700-HRQN2GA12

UPC: 611320480696

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timing, General Purpose, 8 Pin, True Off-Delay, 100/120 Volt AC, 0.05 Second to 12 Seconds Range, 2 Pole, Double Throw

Overview

Relay, Timing, General Purpose, 8 Pin, True Off-Delay, 100/120 Volt AC, 0.05 Second to 12 Seconds Range, 2 Pole, Double Throw
Also known as: 611320480696, 700-HRQN2GA12

Specifications

Poles: 2
Type: Relay, Timing, General Purpose
Mounting: Socket
Base: 8-Pin
Volts AC Control: 100/120
Range: 0.050 - 12 sec
Poles: 2
Mounting: Socket
Volts AC Control: 100/120
Type: Relay, Timing, General Purpose
Base: 8-Pin
Range: 0.050 - 12 sec

Customer Reviews

No reviews for this product
(0)