Quick-Change Adapter, 3/8"

Item #: 532465

Cat #: 49-57-0035

UPC: 045242201082

Sign In or Register to view pricing and more.
Documents & Guides
Quick-Change Adapter, Size: 3/8 inch, Note: For Sheet Metal and Steel Plate Cutters

Overview

Quick-Change Adapter, Size: 3/8 inch, Note: For Sheet Metal and Steel Plate Cutters
For materials up to 3/16 in. these Carbide tipped sheet metal hole saws produce fine holes in stainless steel or structural steel studs. They can also improve your production in brass, aluminum and other thin sheet materials. Can be used in hand held drills to achieve drill press quality holes. Lubrication during drilling extends the life of the Carbide. Milwaukee recommends the use of Hawg Wash® cutting fluid for best results. Hawg Wash® fluid is available in 16 oz. Bottles (49-32-0081). One bottle makes one gallon of lubricating solution. 2 in. diameter.
Also known as: 045242201082, 49-57-0035

Specifications

Type: Hole Saw
Diameter: 3/8 in
Type: Hole Saw
Diameter: 3/8 in

Customer Reviews

No reviews for this product
(0)