Solenoids, Heavy Duty, MP Series, 83mm Frame, 76mm Stroke, 460VAC

Item #: 532454

Cat #: MPAI-B3076EM14C-W

UPC: 884951275270

Sign In or Register to view pricing and more.
Documents & Guides
Solenoids, Heavy Duty, MP Series, 83 mm Frame, 76 mm Stroke, 460 Volt AC, 24 Volt DC Brake, Food Grade White

Overview

Solenoids, Heavy Duty, MP Series, 83 mm Frame, 76 mm Stroke, 460 Volt AC, 24 Volt DC Brake, Food Grade White
Also known as: 884951275270, MPAI-B3076EM14C-W

Specifications

Size: 83 mm
Volts DC: 24
Type: Push/Pull, Solenoid
Color: White
Volts AC: 460
Length: 76 mm
Size: 83 mm
Type: Push/Pull, Solenoid
Volts AC: 460
Volts DC: 24
Color: White
Length: 76 mm

Customer Reviews

No reviews for this product
(0)