1
more

Shockwave Magnetic Nut Driver, Impact Duty, 7/16 x 1-7/8"
Item #: 532450
Cat #: 49-66-4506
UPC: 045242196289
Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Nut Driver, Shockwave, Length: 1-7/8", Diameter: 7/16".
Overview
Magnetic Nut Driver, Shockwave, Length: 1-7/8", Diameter: 7/16".
Milwaukee® SHOCKWAVE™ impact duty magnetic nut drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ impact duty magnetic nut drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.
Also known as: 045242196289, 49-66-4506
Specifications
Diameter: | 7/16 in |
Length: | 1 7/8 in |
Diameter: | 7/16 in |
Length: | 1 7/8 in |
Customer Reviews
No reviews for this product
(0)