MARK 10 POWERLINE ELE DIM BAL, CFL, 42W, 120V

Item #: 53241

Cat #: REZ1T42M2LDK

UPC: 781087028049

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Dimming Ballast, Compact Fluorescent, Programmed Start, 1-Lamp w/Base: G24q or GX24q, Lamp Wattage: 26, 32, or 42, 120 Volt Only.

Overview

Electronic Dimming Ballast, Compact Fluorescent, Programmed Start, 1-Lamp w/Base: G24q or GX24q, Lamp Wattage: 26, 32, or 42, 120 Volt Only.
Also known as: 781087028049, REZ1T42M2LDK

Specifications

Wattage: 42
Type: Programmed Start, Electronic
Volts AC: 120
Dimmable: Yes
Light Technology: Fluorescent
Wattage: 42
Volts AC: 120
Light Technology: Fluorescent
Type: Programmed Start, Electronic
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)