12/3 THHN/THWN-2 SOL Copper, Black/White/Green, 600' CoilPak

Item #: 532322

Cat #: 58389701

UPC: 032886912979

Documents & Guides
SIMpull 12/3 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Black/White/Green, 600 Ft. CoilPak
Sign In or Register to view pricing and more.

No associated products found.

Overview

SIMpull 12/3 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Black/White/Green, 600 Ft. CoilPak

Work smarter with the SIMpull ® CoilPAKTM Wire Payoff by reducing the physical effort associated with material handling, setup, and pulling compared to traditional spools, increasing both safety and productivity on the job.

Also known as: 032886912979, 58389701

Specifications

Conductors: 3
Gauge: 12 AWG
Material: Copper
Color: Black/White/Green
Length: 600 ft
Type: Wire Pack
Family / Style: CoilPAK
Conductors: 3
Material: Copper
Length: 600 ft
Family / Style: CoilPAK
Gauge: 12 AWG
Color: Black/White/Green
Type: Wire Pack