Panel Board, Trim, Flush, 50"H x 20"W, NEMA 1, NQOD, Ventilated

Item #: 53222

Cat #: NC50VF

UPC: 785901101048

Sign In or Register to view pricing and more.
Panel Board, Trim, Flush, 50 Inch Height x 20 Inch Width, NEMA 1, NQOD, Ventilated

Overview

Panel Board, Trim, Flush, 50 Inch Height x 20 Inch Width, NEMA 1, NQOD, Ventilated
Also known as: 785901101048, NC50VF

Specifications

Mounting: Flush
IP/NEMA Rating: NEMA 1
Width: 20 in
Height: 50 in
Standards: California Proposition 65
Mounting: Flush
Width: 20 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Height: 50 in

Customer Reviews

No reviews for this product
(0)