Class R Fuseblock, 3-Pole, 61-100A, 600V, Box Lug Terminal w/Clip

Item #: 5322

Cat #: 6R100A3B

UPC: 784337111409

Documents & Guides
Class R Fuseblock, 3-Pole, 61-100 Amp, 600 Volt, Box Lug Terminal - Spring Clip Reinforced, Thermoplastic Base
Sign In or Register to view pricing and more.

Overview

Class R Fuseblock, 3-Pole, 61-100 Amp, 600 Volt, Box Lug Terminal - Spring Clip Reinforced, Thermoplastic Base
Class R Fuse Holders provide dependable protection at various amp ratings and voltages. With options for copper box connectors and robust certifications, they offer peace of mind for your electrical systems.
Also known as: 784337111409, 6R100A3B

Specifications

Material: Phenolic
Poles: 3
Amps: 100
Mounting: Surface
Class: R
Volts AC: 600
Allowable Gauge Range: 14 - 2/0
Interrupt Rating AC: 200 kA
Family / Style: 6R
Material: Phenolic
Amps: 100
Class: R
Allowable Gauge Range: 14 - 2/0
Family / Style: 6R
Poles: 3
Mounting: Surface
Volts AC: 600
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)