This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Adapter; Pedestal Mount; Length: 6 In; Width: 6 In; Height: 4-1/4 In; Material: Die Cast Aluminum; Finish: Black
Overview
Sea Gull Lighting; Adapter; Pedestal Mount; Length: 6 In; Width: 6 In; Height: 4-1/4 In; Material: Die Cast Aluminum; Finish: Black
Also known as: 785652901423, 9014-12
Specifications
Material: | Die Cast Aluminum |
Type: | Adapter |
Color: | Black |
Material: | Die Cast Aluminum |
Color: | Black |
Type: | Adapter |
Customer Reviews
No reviews for this product
(0)