This product has been discontinued.
![Wireless Vacancy Sensor Retrofit Kit Wireless Vacancy Sensor Retrofit Kit](https://rexel-cdn.com/products/lutmrf21s8a1vc.jpg?i=CF1CBA61-2311-49A0-A0EE-7F9873B91D8F&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Wireless Vacancy Sensor Retrofit KitWireless Vacancy Sensor Retrofit Kit, Includes (1) Wireless Ceiling Vacancy Sensor and (1) Maestro Wireless Switch, Viewing Angle 360° , Timer Range 1, 5, 15, or 30 min., Voltage 120/277VAC, Color White, Coverage 676 Square Feet at 12 Feet Mounting Height, Installation Type Wall & Ceiling, Features 10 Year Battery Life, Sensor Type Passive Infrared, Communication Method RF, Watts @ 120V 960, Watts @ 277V 2216, Standards UL
Overview
Wireless Vacancy Sensor Retrofit KitWireless Vacancy Sensor Retrofit Kit, Includes (1) Wireless Ceiling Vacancy Sensor and (1) Maestro Wireless Switch, Viewing Angle 360° , Timer Range 1, 5, 15, or 30 min., Voltage 120/277VAC, Color White, Coverage 676 Square Feet at 12 Feet Mounting Height, Installation Type Wall & Ceiling, Features 10 Year Battery Life, Sensor Type Passive Infrared, Communication Method RF, Watts @ 120V 960, Watts @ 277V 2216, Standards UL
Also known as: MRF2-1S8A-1VC
Specifications
Type: | Retrofit Kit |
Color: | White |
Angle: | 360° |
Type: | Retrofit Kit |
Angle: | 360° |
Color: | White |
Customer Reviews
No reviews for this product
(0)