2' x 4' LED Troffer, 48W, 120/277V, 4000K

Item #: 531940
Cat #: 2GR-LD1-64-A-UNV-L840-CD1-U
UPC: 080083656646
Sign In or Register to view pricing and more.
Documents & Guides
2' x 4' LED Troffer, 48W, 120/277V, 4000KLED Troffer: 0-10V Dimming, Watt: 48, Volt: 120/277, Dimensions: 2'x4', Life: 50,000 Hours, Lumens: 6808, Color Temperature: 4000K.

Overview

2' x 4' LED Troffer, 48W, 120/277V, 4000KLED Troffer: 0-10V Dimming, Watt: 48, Volt: 120/277, Dimensions: 2'x4', Life: 50,000 Hours, Lumens: 6808, Color Temperature: 4000K.
Also known as: 080083656646, 2GR-LD1-64-A-UNV-L840-CD1-U

Specifications

Wattage: 48
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Length: 4 ft
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Wattage: 48
Volts AC: 120, 277
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)