COMBO STARTER 600VAC 45A NEMA

Item #: 53194

Cat #: 8539SDG42V02S

UPC: 785901021643

Sign In or Register to view pricing and more.
Square D,COMBO STARTER 600VAC 45A NEMA,120VAC@60Hz - 110VAC@50Hz,2,3,3-Phase,3-Pole,5 hp 200 V AC 3 phases-15...20 hp 575 V AC 3 phases-10...15 hp 460 V AC 3 phases-5...7.5 hp 230 V AC 3 phases,600 V AC,Combination Starter,General Purpose (Indoor),Mag-Gard circuit breaker,without,NEMA 1 painted sheet steel with external reset,S,melting alloy

Overview

Square D,COMBO STARTER 600VAC 45A NEMA,120VAC@60Hz - 110VAC@50Hz,2,3,3-Phase,3-Pole,5 hp 200 V AC 3 phases-15...20 hp 575 V AC 3 phases-10...15 hp 460 V AC 3 phases-5...7.5 hp 230 V AC 3 phases,600 V AC,Combination Starter,General Purpose (Indoor),Mag-Gard circuit breaker,without,NEMA 1 painted sheet steel with external reset,S,melting alloy
COMBO STARTER 600VAC 45A NEMA
Also known as: 785901021643, 8539SDG42V02S

Specifications

IP/NEMA Rating: NEMA 1
Type: Combination Starter
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Type: Combination Starter

Customer Reviews

No reviews for this product
(0)