Disconnect, Male, Nylon-Insulated, 22 - 18 AWG

Item #: 531916

Cat #: MTI18-250Q

UPC: 051128600269

Documents & Guides
Disconnect, Male, Nylon-Insulated, 22 - 18 AWG, Mates with 0.187 Inch Wide Female Tab, Red, 25 Pack
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect, Male, Nylon-Insulated, 22 - 18 AWG, Mates with 0.187 Inch Wide Female Tab, Red, 25 Pack
3MÖ HighlandÖ Color-Coded Male Disconnect Terminal attaches to the mating part with a tongue that slips over the female tab. The butted-seam barrel of this terminal provides electrical contact after crimping. The flared nylon-sleeve is abrasion-resistant and fully insulated with a stepped design to ensure mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128600269, MTI18-250Q

Specifications

Gender: Male
Color: Red
Material: Copper, Nylon
Allowable Gauge Range: 22 - 18
Gender: Male
Material: Copper, Nylon
Color: Red
Allowable Gauge Range: 22 - 18

Customer Reviews

No reviews for this product
(0)