This product may not be available in all locations.
![Busbar, Compact, 4P, 3PH, 64A, 45mm Spacing, for 140U, Breaker Busbar, Compact, 4P, 3PH, 64A, 45mm Spacing, for 140U, Breaker](https://rexel-cdn.com/products/image.jpg?i=3B9E050D-D022-46DF-9DD9-DC05ED85DEC0&f=420)
Busbar, Compact, 4P, 3PH, 64A, 45mm Spacing, for 140U, Breaker
Item #:
531900
Cat #:
140U-D-W454
UPC:
885630141909
Sign In or Register to view pricing and more.
Documents & Guides
Busbar, Compact, 4-Pole, 3-Phase, 64 Amp, 45 mm Spacing, for 140U, Breaker
Overview
Busbar, Compact, 4-Pole, 3-Phase, 64 Amp, 45 mm Spacing, for 140U, Breaker
Also known as: 885630141909, 140U-D-W454
Specifications
Family / Style: | 140U |
Mounting: | Device |
Amps: | 64 |
Poles: | 4 |
Type: | Compact Busbar |
Family / Style: | 140U |
Amps: | 64 |
Type: | Compact Busbar |
Mounting: | Device |
Poles: | 4 |
Customer Reviews
No reviews for this product
(0)